This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Corrosion Resistant, Watertight-Oiltight, Pushbutton, Non-Illuminated, Flush, Black, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13
Overview
30.5 mm, Corrosion Resistant, Watertight-Oiltight, Pushbutton, Non-Illuminated, Flush, Black, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13
Eaton’s E34 series 30.5 mm pushbutton line features the same rugged die-cast construction of our 10250T line with an additional two-layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion-resistant surface that has passed a demanding 600 hour, salt spray test. Note that the industry standard for this 4X test requires only 200 hours.
Also known as: 782113704265, E34PB1
Specifications
Type: | Flush, Non-Illuminated, Momentary |
Color: | Black |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Type: | Flush, Non-Illuminated, Momentary |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)