18W PAR38 LED Lamp, 27K

Item #: 195520

Cat #: LED18PAR38/DIM/827/NFL25

UPC: 046135786570

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 18 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 860, CRI: 84, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78657

Overview

LED Lamp, Dimmable, 18 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 860, CRI: 84, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78657
Also known as: 046135786570, LED18PAR38/DIM/827/NFL25

Specifications

Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Wattage: 18
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Lumens: 860
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Rendering Index (CRI): 84
Wattage: 18
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 860
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)