Grip, Diameter: 1000 MCM, Lanyard Length: 35”

Item #: 1954811

Cat #: CR191

UPC: 617209995695

Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip Assembly, Diameter: 1000 MCM, Lanyard Length: 35”

Overview

Pulling Grip Assembly, Diameter: 1000 MCM, Lanyard Length: 35”
Also known as: 617209995695, CR191

Specifications

Type: Grip
Length: 35 in
Type: Grip
Length: 35 in

Customer Reviews

No reviews for this product
(0)