Grip, Diameter: 1000 MCM, Lanyard Length: 28”

Item #: 1954808

Cat #: CR190

UPC: 617209995688

Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip Assembly, Diameter: 1000 MCM, Lanyard Length: 28”

Overview

Pulling Grip Assembly, Diameter: 1000 MCM, Lanyard Length: 28”
Also known as: 617209995688, CR190

Specifications

Length: 28 in
Type: Grip
Length: 28 in
Type: Grip

Customer Reviews

No reviews for this product
(0)