Grip, Diameter: 1000 MCM, Lanyard Length: 21”

Item #: 1954807

Cat #: CR189

UPC: 617209995671

Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip Assembly, Diameter: 1000 MCM, Lanyard Length: 21”

Overview

Pulling Grip Assembly, Diameter: 1000 MCM, Lanyard Length: 21”
Also known as: 617209995671, CR189

Specifications

Length: 21 in
Type: Grip
Length: 21 in
Type: Grip

Customer Reviews

No reviews for this product
(0)