Grip, Diameter: 1000 MCM, Lanyard Length: 14”

Item #: 1954806

Cat #: CR188

UPC: 617209995664

Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip Assembly, Diameter: 1000 MCM, Lanyard Length: 14”

Overview

Pulling Grip Assembly, Diameter: 1000 MCM, Lanyard Length: 14”
Also known as: 617209995664, CR188

Specifications

Type: Grip
Length: 14 in
Type: Grip
Length: 14 in

Customer Reviews

No reviews for this product
(0)