Momentary Contact Toggle Switch, 3A, 24V AC/DC, Ivory

Item #: 195469

Cat #: 1081-I

UPC: 078477358061

Sign In or Register to view pricing and more.
Documents & Guides
3 Amp, 24 Volt AC/DC, Toggle Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Ivory

Overview

3 Amp, 24 Volt AC/DC, Toggle Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Ivory
Also known as: 078477358061, 1081-I

Specifications

Type: Heavy Duty, Momentary
Amps: 3
Color: Ivory
Volts AC: 24
Type: Heavy Duty, Momentary
Color: Ivory
Amps: 3
Volts AC: 24

Customer Reviews

No reviews for this product
(0)