Clg. Mt. Cl I Div I

Item #: 1954672

Cat #: AC2075

UPC: 781381153461

Sign In or Register to view pricing and more.
Documents & Guides
APP AC2075 CLG. MT. CL I DIV

Overview

APP AC2075 CLG. MT. CL I DIV
Appleton UNILETS A-51 Series Incandescent Factory Sealed Luminaire Without Guard, Fixture Type: Ceiling Mount, Lamp Type: 200 - 300 WTT PS30 Medium Incandescent, Lamp Wattage: 200 - 300 WTT, Number Of Lamps: 1, Material: Malleable Iron Mounting Hood With Aluminum Adapter, Fixture Wattage: 200 - 300 WTT, Length: 8.81 IN, Width: 8.81 IN, Height: 15.44 IN, Housing Finish: Epoxy-Clad And Powder Coat Fixture, Guard And Mounting Hood, Housing Material: Malleable Irle Iron, AmbientTemperature Range: 40 DEG C, Temperature Range: 110 DEG C Supply Wire, Lens Material: Explosionproof And Heat And Impact-Resistant Glass Globe, Hub Size: 3/4 IN, Number Of Hubs: 4, Standard: Group A And B: Class I, Division 1 And 2, GroupsA , B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III; Group C AndD: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E,F, G, Class III; UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428, Ideal For Use In Chemical And Petrochemical Plants And In Other Heavy Process Areas Where Ignitable Vapors, Dust, Moisture And Corrosive Atmospheres MayBe Present; Suitable For Use In Wet Locations; Use With Threaded Metal Conduit
Also known as: 781381153461, AC2075

Specifications

Material: Malleable Iron
Base: Medium Screw (E26)
Wattage: 300
Light Technology: Incandescent
Mounting: Ceiling
Material: Malleable Iron
Wattage: 300
Mounting: Ceiling
Base: Medium Screw (E26)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)