Transfer Switch, 30 Amps, 120/240V AC *** See Item R306A ***

Item #: 195461

Cat #: R30216B

UPC: 785399623060

Documents & Guides
Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Outdoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 6 Circuits, Watt Meter, 16-inch Liquid-Tight Conduit with Fittings. Size: 18.50" x 7.50" x 7.00". *** See Item R306A ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Outdoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 6 Circuits, Watt Meter, 16-inch Liquid-Tight Conduit with Fittings. Size: 18.50" x 7.50" x 7.00". *** See Item R306A ***
Also known as: 785399623060, R30216B

Specifications

Volts AC: 120, 240
Mounting: Surface
Circuits: 6
Amps: 30
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Circuits: 6
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 30

Customer Reviews

No reviews for this product
(0)