Decora Wallplate, 1-Gang, Nylon, Black

Item #: 19546

Cat #: 80401-NE

UPC: 078477216293

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Black.

Overview

1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Black.
1-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Black
Also known as: 078477216293, 80401-NE

Specifications

Mounting: Device
Size: Standard
Color: Black
Material: Thermoplastic, Nylon
Gangs: 1
Mounting: Device
Color: Black
Gangs: 1
Size: Standard
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)