Fan Shroud, NEMA 3R, 12" x 12", Stainless Steel

Item #: 19545

Cat #: T10S3RSS

UPC: 783510140779

Sign In or Register to view pricing and more.
Documents & Guides
Fan Shroud, Type 3R, Size/Dims: 12.00 x 12.00 Inch, Material/Finish: Stainless Steel, Package Quantity 2 Each

Overview

Fan Shroud, Type 3R, Size/Dims: 12.00 x 12.00 Inch, Material/Finish: Stainless Steel, Package Quantity 2 Each
Also known as: 783510140779, T10S3RSS

Specifications

Height: 12 in
Width: 12 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Material: Stainless Steel
Width: 12 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)