4" Square Extension Ring, 1-1/2" Deep, Welded, Metallic

Item #: 19544

Cat #: 4SSBESPL

UPC: 687855627615

Sign In or Register to view pricing and more.
4" Square, Extension Ring, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 3/4". Cubic Inches: 21.0". Combo Extension-Thru-Ring. Top has (2) 8-32 Screws & Bottom has Cutout for Switch or Handy Box.

Overview

4" Square, Extension Ring, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 3/4". Cubic Inches: 21.0". Combo Extension-Thru-Ring. Top has (2) 8-32 Screws & Bottom has Cutout for Switch or Handy Box.
Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855627615, 4SSBESPL, Window Box, picture frame box, presto changeo, window pane, Bowers box, add a box, back out box, EA, single gang to 4 square adaptor, extension adaptor, Single gang to 4 square take off box., Buddy Box, Bauer Box, Take off box, Hollywood Box, california box

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Gangs: 2
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 21 in³
Gangs: 2
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)