1
more

Decora Occupancy Motion Sensor In-Wall Switch, W/I/LA
Item #: 1954365
Cat #: DOS15-1LZ
UPC: 078477471272
Documents & Guides
Decora Occupancy Motion Sensor In-Wall Switch, Auto-On, 15A, Single Pole, Multi-Way or Multi-Sensor, White With Ivory and Light Almond Faceplates, 180° PIR Automatic-On, Automatic-Off, Single Pole, 3-Way Or Multi-Location (Multi-Way) When Used With DD0SR Switch Companions Or Multi-Sensor With Two DOS15 Sensors, 600W LED/CFL, 1800W Inc/Halogen 1200VA ELV/MLV/FL, 1/2HP Motor, 15A Resistive, ***Wallplate Sold Separately***
Sign In or Register to view pricing and more.
Overview
Decora Occupancy Motion Sensor In-Wall Switch, Auto-On, 15A, Single Pole, Multi-Way or Multi-Sensor, White With Ivory and Light Almond Faceplates, 180° PIR Automatic-On, Automatic-Off, Single Pole, 3-Way Or Multi-Location (Multi-Way) When Used With DD0SR Switch Companions Or Multi-Sensor With Two DOS15 Sensors, 600W LED/CFL, 1800W Inc/Halogen 1200VA ELV/MLV/FL, 1/2HP Motor, 15A Resistive, ***Wallplate Sold Separately***
Also known as: 078477471272, DOS15-1LZ
Specifications
Color: | Light Almond, Ivory, White |
Volts AC: | 120 |
Amps: | 15 |
Light Technology: | LED, CFL, Halogen, Incandescent |
Color: | Light Almond, Ivory, White |
Amps: | 15 |
Volts AC: | 120 |
Light Technology: | LED, CFL, Halogen, Incandescent |
Customer Reviews
No reviews for this product
(0)