This product may not be available in all locations.
2
more
Power Relay, 120VAC Coil, 30A, 1PH, 1PST, Open Type C, 600VAC Rated
Item #: 19543
Cat #: 8501CO6V20
UPC: 785901052036
Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, 120 Volt AC Coil, 30 Amp, 1-Phase, 1-Pole Single Throw, Open Type C, 600 Volt AC Rated
Overview
Power Relay, 120 Volt AC Coil, 30 Amp, 1-Phase, 1-Pole Single Throw, Open Type C, 600 Volt AC Rated
8501C power relays are used to control small single phase motors and other light loads. These power relays are available with a variety of contact configurations. This relay has a SPST contact configuration with one normally open and no normally closed contact. A variety of coil voltages are available. This relay has a 120 VAC nonreplaceable coil. Designed with heavy duty contacts that are rated for single phase 2 HP motors at 120 VAC, 230 VAC or 600 VAC. It also has a 30 A resistive rating at 300 VAC or 10 A resistive rating at 600 VAC. These relays have a durable open frame construction. 8501C power relays are UL listed and CSA certified. This range of relays is used in electric heater, pumping, conveyor and material handling applications.
Also known as: 785901052036, 8501CO6V20
Specifications
Volts AC Control: | 120 |
Poles: | 1 |
Amps: | 30 |
Type: | Power Relay |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Amps: | 30 |
Volts AC: | 600 |
Poles: | 1 |
Type: | Power Relay |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)