6" LED Wafer Downlight, 27-50K, White

Item #: 1953174

Cat #: KT-WDLED13-6A-9CSF-FDIM

UPC: 843654139074

Documents & Guides
6" Circular LED Slim Wafer Downlight feat. Color Select, 13W, 2700/3000/3500/4000/5000K, 90CRI, Phase Dimming, Remote Driver
Sign In or Register to view pricing and more.

No associated products found.

Overview

6" Circular LED Slim Wafer Downlight feat. Color Select, 13W, 2700/3000/3500/4000/5000K, 90CRI, Phase Dimming, Remote Driver
Also known as: 843654139074, KT-WDLED13-6A-9CSF-FDIM

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 13
Color: White
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: White
Light Technology: LED
Wattage: 13
Color Rendering Index (CRI): 90
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)