Disconnect Switch, 100A, 240VAC, 250VDC, 2P, Fusible, NEMA 4X

Item #: 195278

Cat #: TH3223SS

UPC: 783164089196

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 100A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, 3-Wire, Factory Neutral, NEMA 4X, 304 Stainless Steel

Overview

Disconnect Switch, 100A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, 3-Wire, Factory Neutral, NEMA 4X, 304 Stainless Steel
Also known as: 783164089196, TH3223SS

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Poles: 2
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)