1
more
24" LED Undercabinet Fixture, 30/35/40K, White
Item #: 1952736
Cat #: UCES-24IN-SWW4-90CRI-WH-M6
UPC: 193047858960
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
24 Inch LED Undercabinet Fixture, 10.6 Watt, 120V, 90 CRI, Selectable Lumens: 709/736/737, Selectable Color Temperature: 3000K/3500K/4000K, Dimmable, White, Replaces 2-8W T5 Fluorescent
Overview
24 Inch LED Undercabinet Fixture, 10.6 Watt, 120V, 90 CRI, Selectable Lumens: 709/736/737, Selectable Color Temperature: 3000K/3500K/4000K, Dimmable, White, Replaces 2-8W T5 Fluorescent
The economical UCES LED Undercabinet includes an easily accessible switch to select a 3000K, 3500K or 4000K color temperature and provides accent or task lighting in residential, hospitality, retail and light commercial applications. Ideal for use under or over cabinets, work areas, office lighting, coves, display cases, and task lighting. Available in 12, 18, 24 and 36” lengths in white finish. It’s perfect to upgrade to LED from traditional light sources.
Also known as: 193047858960, UCES-24IN-SWW4-90CRI-WH-M6
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
Volts AC: | 120 |
Length: | 24 in , 2 ft |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | Selectable, 709, 736, 737 |
Wattage: | 10.600 |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Lumens: | Selectable, 709, 736, 737 |
Volts AC: | 120 |
Color: | White |
Dimmable: | Yes |
Wattage: | 10.600 |
Customer Reviews
No reviews for this product
(0)