Proximity Sensor, Inductive, 18mm, 10-30VDC, 3 Wire

Item #: 19527

Cat #: 872C-D5NE18-D4

UPC: 662468292139

Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, 3-Wire DC, 18 mm Tubular, 10 -30 Volt DC, 5 mm Sensing Distance, Shielded, Normally Open Output, Micro QD Connection

Overview

Proximity Sensor, Inductive, 3-Wire DC, 18 mm Tubular, 10 -30 Volt DC, 5 mm Sensing Distance, Shielded, Normally Open Output, Micro QD Connection
Also known as: 662468292139, 872C-D5NE18-D4

Specifications

Type: Inductive, Proximity Sensor, 3 Wire DC
Diameter: 18 mm
Amps: 0.200
Material: Brass
Range: 5 mm
IP/NEMA Rating: IP67
Volts DC Range: 10 - 30
Type: Inductive, Proximity Sensor, 3 Wire DC
Amps: 0.200
Range: 5 mm
Volts DC Range: 10 - 30
Diameter: 18 mm
Material: Brass
IP/NEMA Rating: IP67

Customer Reviews

No reviews for this product
(0)