
DRWN HNDY EXT 178 12
Item #: 19525
Cat #: 4CSE1/2
UPC: 687855627639
Documents & Guides
Handy Box Extension Ring, Size: 4" x 2-1/8", Welded, Metallic. Depth: 1-7/8". Side Knockouts: (6) 1/2". End Knockouts: (2) 1/2". Cubic Inches: 11.5"
Sign In or Register to view pricing and more.
Overview
Handy Box Extension Ring, Size: 4" x 2-1/8", Welded, Metallic. Depth: 1-7/8". Side Knockouts: (6) 1/2". End Knockouts: (2) 1/2". Cubic Inches: 11.5"
Appleton™ and O-Z/Gedney™ metallic handy boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855627639, 4CSE1/2
Specifications
Depth: | 1 7/8 in |
Knockout Diameter: | 1/2 in |
Material: | Steel |
Cubic Inches: | 11.500 in³ |
Depth: | 1 7/8 in |
Material: | Steel |
Knockout Diameter: | 1/2 in |
Cubic Inches: | 11.500 in³ |
Customer Reviews
No reviews for this product
(0)