5"/6" Switchable LED Retrofit Module, White

Item #: 1952302

Cat #: 65BEMW-SWW5-90CRI-M6

UPC: 194994160564

Sign In or Register to view pricing and more.
Documents & Guides
5"/6" Switchable White LED Retrofit Module, 10.5 Watt, 120 Volt, 900 Lumens, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K or 5000K, 90 CRI, 100% to 10% Dimming, White

Overview

5"/6" Switchable White LED Retrofit Module, 10.5 Watt, 120 Volt, 900 Lumens, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K or 5000K, 90 CRI, 100% to 10% Dimming, White
With Juno® E Series LED Retrofit switchable white 5"/6"-inch trim modules, upgrading your existing 5/6-inch recessed fixture is inexpensive and nearly as simple as replacing an incandescent lamp.
Also known as: 194994160564, 65BEMW-SWW5-90CRI-M6, Can light Tim

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Color Rendering Index (CRI): 90
Lumens: 900
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 90
Light Technology: LED
Volts AC: 120
Color: White
Lumens: 900
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)