This product may not be available in all locations.
![AC Drive, PowerFlex 755TL, Open, 250HP LD, 200HP ND, 150HP HD, 186/248/302A, Frame 7 AC Drive, PowerFlex 755TL, Open, 250HP LD, 200HP ND, 150HP HD, 186/248/302A, Frame 7](https://rexel-cdn.com/products/ab20ge6nd248lnannnnn.jpg?i=DFB6DC45-67DA-40CA-A7A2-A178460BD27D&f=420)
AC Drive, PowerFlex 755TL, Open, 250HP LD, 200HP ND, 150HP HD, 186/248/302A, Frame 7
Item #: 1952240
Cat #: 20GE73D302LNDNNNNN
UPC: 195272150635
Sign In or Register to view pricing and more.
Documents & Guides
AC Drives, Corrosive Gas Protection (XT), Forced Air, Low Harmonic, AFE Drive (PowerFlex 755TL), Open Type/IP00; Wall Mount, Light Duty 250 Horse Power (302 Amp), Normal Duty 200 Horse Power (248 Amp), Heavy Duty 150 Horse Power (186 Amp), 480 Volt AC, 3-Phase, Frame 7, No EMC Filtering, Enhanced LCD, Full Numeric, IP66, NEMA Type 4X/12 with TotalFORCE Control
Overview
AC Drives, Corrosive Gas Protection (XT), Forced Air, Low Harmonic, AFE Drive (PowerFlex 755TL), Open Type/IP00; Wall Mount, Light Duty 250 Horse Power (302 Amp), Normal Duty 200 Horse Power (248 Amp), Heavy Duty 150 Horse Power (186 Amp), 480 Volt AC, 3-Phase, Frame 7, No EMC Filtering, Enhanced LCD, Full Numeric, IP66, NEMA Type 4X/12 with TotalFORCE Control
Our PowerFlex® 755T drives are designed to provide harmonic mitigation, regeneration, and common bus solutions that help reduce energy costs, add flexibility, and increase productivity. These are the first drives to offer TotalFORCE® technology which uses several patented features to help optimize your system.
Also known as: 195272150635, 20GE73D302LNDNNNNN
Specifications
Type: | AC Drive |
Amps: | 302, 248, 186 |
Horsepower: | 150, 200, 250 |
Size: | Frame 7 |
Type: | AC Drive |
Horsepower: | 150, 200, 250 |
Amps: | 302, 248, 186 |
Size: | Frame 7 |
Customer Reviews
No reviews for this product
(0)