Pc Enclosure 1800x800x600mm

Item #: 195214

Cat #: PPC1886

UPC: 783510988401

Sign In or Register to view pricing and more.
Documents & Guides
Modular Pc Package, Bulletin P20pc (proline Pc Packages And Accessories), Size/dims: 1800x800x600mm, Material/finish: Steel/ltgray

Overview

Modular Pc Package, Bulletin P20pc (proline Pc Packages And Accessories), Size/dims: 1800x800x600mm, Material/finish: Steel/ltgray
Also known as: 783510988401, PPC1886

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 70.870 in
Width: 31.500 in
Depth: 23.620 in
IP/NEMA Rating: IP55, NEMA 12
Height: 70.870 in
Depth: 23.620 in
Material: Steel
Width: 31.500 in

Customer Reviews

No reviews for this product
(0)