Inverter, Hybrid, 15kW, 220V

Item #: 1952082

Cat #: SA-LIMITLESS-15K

UPC:

Inverter, Hybrid, 15 Kilowatts, 2 Phase, 62.5 Amp, 220 Volts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Inverter, Hybrid, 15 Kilowatts, 2 Phase, 62.5 Amp, 220 Volts
The SA-LIMITLESS-15K inverter provides 15,000 Watts of continuous AC power and a surge power (up to 24,000W at 10 sec.). The 15K Inverter is also scalable in both 120V/240V split phase and 120V/208V 2 phase service voltages and can handle up to twelve units in parallel. Limitless SA-15K also has a 200 Amp main switch, which is appropriate for most residential homes.
Also known as: SA-LIMITLESS-15K

Specifications

Phase: 2
Wattage: 1500
Volts AC: 220
IP/NEMA Rating: NEMA 3R
Phase: 2
Volts AC: 220
Wattage: 1500
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)