LED Dual Head Security Light

Item #: 1951736

Cat #: 65-218

UPC: 045923680410

Sign In or Register to view pricing and more.
LED Security Light - Dual Head - Bronze Finish - 4000K - 120-277V

Overview

LED Security Light - Dual Head - Bronze Finish - 4000K - 120-277V
The NUVO 65-218 Frosted 20-watt LED dual head security light offers cool white lighting in a white Finish. Illuminate walkways, patios, and entrances with this die-cast aluminum security light. Durable and long-lasting, this fixture delivers 50,000 hours of superior illumination.
Also known as: 045923680410, 65-218

Specifications

Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Lumens: 1900
Wattage: 20
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Material: Die Cast Aluminum
Lumens: 1900
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Dimmable: No
Color Temperature: 4000 (Cool White)
Wattage: 20
Volts AC: 100 - 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)