![Terminal Plug, Aluminum, 400 MCM, AL/CU Rated Terminal Plug, Aluminum, 400 MCM, AL/CU Rated](https://rexel-cdn.com/products/ilsacm400.jpg?i=8C5E2B19-B67F-44D4-845A-054BB735E0CD&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Pigtail Adaptor, Conductor Size 400, Tin Plated, UL, CSA
Overview
Aluminum Compression Pigtail Adaptor, Conductor Size 400, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy Pin is knurled Chamfered barrel UL Listed and CSA Certified for 600 volts, 90˚ C Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps Prefilled with DE-OX Color coded end caps inserted in barrel
Also known as: 783669009224, ACM-400, Pin Adapter, Pin Connector, pin terminal
Specifications
Diameter: | 0.728 in |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 400 |
Diameter: | 0.728 in |
Standards: | California Proposition 65 |
Material: | Aluminum |
Allowable Gauge Range: | 400 |
Customer Reviews
No reviews for this product
(0)