3/4" PVC 30° Elbow, Schedule 40, Gray

Item #: 195163

Cat #: 07530ELB

UPC:

3/4 Inch PVC 30 Degree Elbow, Schedule 40, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

3/4 Inch PVC 30 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 07530ELB

Specifications

Diameter: 3/4 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 30°
Diameter: 3/4 in
Color: Gray
Angle: 30°
Type: Schedule 40
Material: PVC

Customer Reviews

No reviews for this product
(0)