Discrete I/O Module X80, 8 Input, 24VDC, 8 Output - Solid State- Severe Environment

Item #: 1951594

Cat #: BMXDDM16022H

UPC: 595864025189

Sign In or Register to view pricing and more.
Discrete I/O Module X80, 8 Input, 24 Volt DC, 8 Output - Solid State- Severe Environment

Overview

Discrete I/O Module X80, 8 Input, 24 Volt DC, 8 Output - Solid State- Severe Environment
This discrete mixed I/O module is part of the Modicon X80 range, an offer of common input/output and communication modules, power supplies and racks for Modicon M340 and Modicon M580. This product is composed of 8 input channels and 8 output channels and it is supplied with 24V DC. This ruggedized product can be used in more severe environments, and operate in an extended temperature range, from -25°C to +70°C/-13°F to 158°F. Modicon X80 modules provide a single environment for the deployment of I/O modules in automation architectures by reducing spare parts inventory, maintenance and training costs. This product is IP20 rated and offers 444196 hours of MTBF. This discrete module has a weight of 0.115kg and dimensions of 32x100x86mm. This product meets the needs of our customers from Smart Infrastructure, Water and Waste Water, Consumer Packaged Goods, Mining Minerals Metals, Data centers and Power generation. This product is certified by CE, UL, CSA, RCM, EAC, UKCA, Merchant Navy and meets EN 61000-6-5, EN 61850-3, EN 61131-2 type 3 standards. This module is compatible with Modicon M340, M580 (Local or Remote I/O) PLCs with a 20-way caged, screw clamp, or spring-type removable terminal block. The product must be installed on the rack and fixed with 2 screws.
Also known as: 595864025189, BMXDDM16022H

Specifications

Volts DC: 24
Type: Solid State, I/O Module
Number of Ports: 8
Volts DC: 24
Number of Ports: 8
Type: Solid State, I/O Module

Customer Reviews

No reviews for this product
(0)