135A21TS8MSS 120 125V 24/CS 6/SKU

Item #: 19514

Cat #: 135A21/TS/8M/SS-120-125V

UPC: 046135128431

Sign In or Register to view pricing and more.
Incandescent A21 Bulb Shape Traffic Signal Super Saver Krypton Filled Clear Medium Brass Base With Heat Reflector 135Watt 120 125Volt *Sylvania Part # 12843*

Overview

Incandescent A21 Bulb Shape Traffic Signal Super Saver Krypton Filled Clear Medium Brass Base With Heat Reflector 135Watt 120 125Volt *Sylvania Part # 12843*
Also known as: 046135128431, 135A21/TS/8M/SS-120-125V

Specifications

Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Lumens: 1750
Volts AC: 125
Wattage: 135
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 1750
Wattage: 135
Color Temperature: 2850 (Warm White)
Shape: A21 (Arbitrary)
Volts AC: 125
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)