High Output HD LED Tape Light

Item #: 1951346

Cat #: HTLHD-CW-16

UPC: 714176020938

Sign In or Register to view pricing and more.
Documents & Guides
High Output HD LED Tape Light, 24 Volt DC, 5000K, 16.4 Ft Length, 370 Lumens/Ft, 3.65 Watts/Ft, IP54, 90+ CRI, Cuttable Every 1.51 Inch

Overview

High Output HD LED Tape Light, 24 Volt DC, 5000K, 16.4 Ft Length, 370 Lumens/Ft, 3.65 Watts/Ft, IP54, 90+ CRI, Cuttable Every 1.51 Inch
High Output HD tape light utilizes a powerful new type of LED to achieve substantially more lumens per foot while using less watts per foot than our original High Output tape light. Tightly spaced LEDs also allow High Output HD tape light to be cut every 1.51 inches – making for an ideal fit in any application.
Also known as: 714176020938, HTLHD-CW-16

Specifications

Color Temperature: 5000 (Bright White)
Volts DC: 24
Color Rendering Index (CRI): 90+
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 90+
Volts DC: 24

Customer Reviews

No reviews for this product
(0)