Safety Mat, 750 x 750mm, Yellow, 2 x 4.5m x 2-Wire Cables

Item #: 19511

Cat #: 440F-M1515BYNN

UPC: 611320469318

Sign In or Register to view pricing and more.
Documents & Guides
Safety Mat, GuardMaster, Yellow, 750 mm x 750 mm, 2 x 4.5 meter x 2-Wire Cables, Exit out of "B" Corner, No Trim, No Controller

Overview

Safety Mat, GuardMaster, Yellow, 750 mm x 750 mm, 2 x 4.5 meter x 2-Wire Cables, Exit out of "B" Corner, No Trim, No Controller
Also known as: 611320469318, 440F-M1515BYNN

Specifications

Size: 750 x 750 mm
Type: Safety Mat
Length: 4.500 m
Color: Yellow
Size: 750 x 750 mm
Length: 4.500 m
Type: Safety Mat
Color: Yellow

Customer Reviews

No reviews for this product
(0)