Wiring Trough, N1, 4x4x36

Item #: 195107

Cat #: A4436T1T

UPC: 783510112738

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, NEMA Type 1, Material: Steel, Dimensions: 4" x 4" x 36"

Overview

Wiring Trough, NEMA Type 1, Material: Steel, Dimensions: 4" x 4" x 36"
Using a unique joining method that mechanically locks components together without fasteners or heat, this wiring trough ships completely assembled to save both time and labor. Designed for indoor use, this trough is available in various lengths.
Also known as: 783510112738, A4436T1T

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 36 in
Color: Gray
Height: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)