SO Portable Cord, 16/7, Copper, Black, 250' Reel

Item #: 195104

Cat #: SO167BLK250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SO Portable Cord, 16 AWG, 7 Conductor, Copper, Black, 250' Reel

Overview

SO Portable Cord, 16 AWG, 7 Conductor, Copper, Black, 250' Reel
SO cord is a cable with multiple conductors manufactured for the purpose of electrical power connections requiring flexibility. So cord is a multi-conductor power cable that can be operated both inside and outside environments. Common applications include wiring for industrial machinery, enormous appliances, heavy-duty tools, motors, and temporary electrical power and lighting for construction sites
Also known as: SO167BLK250RL

Specifications

Length: 250 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16
Conductors: 7
Length: 250 ft
Color: Black
Gauge: 16
Material: Copper
Volts AC: 600
Conductors: 7

Customer Reviews

No reviews for this product
(0)