This product may not be available in all locations.
2
more
Power Relay, 120VAC Coil, 30A, 1PH, 1PDT, Open Type C, 600VAC Rated
Item #: 19509
Cat #: 8501CO15V20
UPC: 785901052104
Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, 120 Volt AC Coil, 30 Amp, 1-Phase, 1-Pole Double Throw, Open Type C, 600 Volt AC Rated
Overview
Power Relay, 120 Volt AC Coil, 30 Amp, 1-Phase, 1-Pole Double Throw, Open Type C, 600 Volt AC Rated
Also known as: 785901052104, 8501CO15V20
Specifications
Volts AC Control: | 120 |
Type: | Relay, Relay:Power |
Poles: | 1 |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Poles: | 1 |
Volts AC: | 600 |
Type: | Relay, Relay:Power |
Amps: | 30 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)