
Astro Digital Timer, 7 Day, 1 Channel, 30A, 120-277V
Item #: 1950
Cat #: DWZ100B
UPC: 786261821898
Documents & Guides
Astronomic 7 Day Digital Timer, with Holiday, 1 Channel, 30 Amp, 120-277 Volt, DPDT, NEMA 3R Noryl Indoor-Outdoor Enclosure, Title 24
Sign In or Register to view pricing and more.
Overview
Astronomic 7 Day Digital Timer, with Holiday, 1 Channel, 30 Amp, 120-277 Volt, DPDT, NEMA 3R Noryl Indoor-Outdoor Enclosure, Title 24
Tork 7/365 Day 1 Channel SPDT Astronomic Time Switch APPLICATIONS: Outdoor Lighting Security Lighting Parking Lot Lighting Canopy Lighting FEATURES: INPUT VOLTAGE: 120/208-240/277 50/60Hz DRY CONTACTS: SPDT NO. OF CHANNELS: 1 Channel SCHEDULING: 99 ON/OFF set points allow individual programs for each day of the week at a minimum 1 minute apart. SunSet ASTRONOMIC: Adjusts daily to changes in sunset times. Adjustable 10 - 60 degrees Northern or Southern latitudes. Can be individually offset +/- 1 to 240 minutes from both sunset and sunrise times. HOLIDAYS: 1 to 24 individual dates. DAYLIGHT SAVINGS: Automatic adjustment (can be omitted). LEAP YEAR: Automatic compensation scheduled ON or OFF, automatic operation then resumes. MANUAL OVERRIDE: Until the next regularly scheduled ON or OFF, automatic operation then resumes. CLOCK FORMAT: AM/PM or Military time. POWER OUTAGE BACKUP: Permanent schedule retention. Super capacitor provides 7 days of real time backup. ENCLOSURE: Noryl Indoor/Outdoor NEMA 3R with lockable hasp. BRAND EQUIVALENT: Intermatic ET70115CR Paragon EL-71 TORK UPC: 786261821898 CONTACT RATINGS: GENERAL PURPOSE: 24-277VAC. Contact Rating NO: 30A NC: 30A BALLAST: 120VAC. Contact Rating NO: 30A NC: 10A 277VAC. Contact Rating NO: 20A NC: 10A TUNGSTEN: 120-277VAC. Contact Rating NO: 15A NC: 2A PILOT DUTY: 120-277VAC. Contact Rating NO: 720VA NC: 720VA MOTOR LOAD: 120VAC. Contact Rating NO: 1HP NC: 1HP 208-277VAC. Contact Rating NO: 2HP NC: 2HP RESISTIVE: 28VDC. Contact Rating NO: 30A NC: 30A
Also known as: 786261821898, DWZ100B
Specifications
Type: | Astronomic, SPDT, Electronic |
Amps: | 30 |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | NEMA 3R |
Range: | 7 - 365 Day |
Type: | Astronomic, SPDT, Electronic |
Volts AC Range: | 120 - 277 |
Range: | 7 - 365 Day |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)