TPI F2903024SW 375W 208V 24" Bsbd H

Item #: 194992

Cat #: F2903024SW

UPC: 686334105002

Sign In or Register to view pricing and more.
Documents & Guides
TPI F2903024SW 375W 208V 24 IN

Overview

TPI F2903024SW 375W 208V 24 IN
Also known as: 686334105002, F2903024SW

Specifications

Wattage: 375
Length: 24 in
Color: White
Volts AC: 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 375
Color: White
Mounting: Wall
Length: 24 in
Volts AC: 208
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)