7" LED Switchable Flush Mount, White

Item #: 1949804

Cat #: FMMLS-7-SWW2-M6

UPC: 193048277456

Sign In or Register to view pricing and more.
Documents & Guides
Versi Lite™ 7 Inch LED Switchable White Flush Mount, 12.2 Watt, 120 Volt, Selectable Color Temperature: 3000K/4000K/5000K, White

Overview

Versi Lite™ 7 Inch LED Switchable White Flush Mount, 12.2 Watt, 120 Volt, Selectable Color Temperature: 3000K/4000K/5000K, White
Available in 7" and 13" round, the LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination. Ideal for use in closets, foyers, hallways, bedrooms, offices, utility work areas, stairways, and many other rooms in the house.
Also known as: 193048277456, FMMLS-7-SWW2-M6

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Mounting: Flush
Diameter: 7 in
Volts AC: 120
Color: White
Wattage: 12.200
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Diameter: 7 in
Color: White
Light Technology: LED
Mounting: Flush
Volts AC: 120
Wattage: 12.200

Customer Reviews

No reviews for this product
(0)