Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-mount Control Enclosure, Bulletin A1m (medium Type 1 Enclosures), Size/dims: 24.00x16.00x8.62, Material/finish: Steel/gray
Overview
Wall-mount Control Enclosure, Bulletin A1m (medium Type 1 Enclosures), Size/dims: 24.00x16.00x8.62, Material/finish: Steel/gray
Medium Hinged-Cover Pull Box, Type 1, have a size range of 16 x 12 -in. to 36 x 30-in., mounting provision for optional panel, and meet basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures.
Also known as: 783510809409, A24N168LP
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)