FH 3 Pole Class J Fuseblock Lug Non-ID

Item #: 1949449

Cat #: LFJ601003C

UPC: 07945880886

Sign In or Register to view pricing and more.
Documents & Guides
100A, 600V, Fuse Holder 3 Pole Class J Fuseblock Lug Non-ID

Overview

100A, 600V, Fuse Holder 3 Pole Class J Fuseblock Lug Non-ID
Features and Benefits: Indication offered on all versions except 200A-600A; DIN Rail releasable for all non-knife blade style fuses; Only one hand is required to release from DIN Rail (lock open lock closed); Phenolic blocks have side barriers for isolation; Spring reinforced fuse clips are standard on 100A and larger blocks. Reinforcing springs are optional on 30A and 60A blocks; Universal mounting holes make for easy replacement; Space-saving design — up to 45% smaller than existing blocks.
Also known as: 07945880886, LFJ601003C

Specifications

Poles: 3
Amps: 100
Mounting: DIN Rail
Material: Thermoplastic
Class: J
Volts AC: 600
Poles: 3
Mounting: DIN Rail
Class: J
Amps: 100
Material: Thermoplastic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)