2
more
240' REEL-X™ 1/8" Stainless Steel Fish Tape
Item #: 1949443
Cat #: FTXSS-240
UPC: 783310047001
Sign In or Register to view pricing and more.
Documents & Guides
240' REEL-X™ 1/8" Stainless Steel Fish Tape, Anti-Bind Case Designed To Reduce Fatigue, Free-Spinning Interior Reel For Faster Fishing, Storage Lock Contains Fish Tape During Transport, Set Case On The Ground To Free-Up Both Hands For Fishing, Durable, 1/4" Steel With Laser-Etched Measurement Markings Allow You To Measure And Fish In One Step
Overview
240' REEL-X™ 1/8" Stainless Steel Fish Tape, Anti-Bind Case Designed To Reduce Fatigue, Free-Spinning Interior Reel For Faster Fishing, Storage Lock Contains Fish Tape During Transport, Set Case On The Ground To Free-Up Both Hands For Fishing, Durable, 1/4" Steel With Laser-Etched Measurement Markings Allow You To Measure And Fish In One Step
Free-spinning interior reel for faster fishing. Easy-open case for cleaning or changing reel cartridge. Set case on the ground to free-up both hands for fishing. Durable, stainless steel with laser-etched measurement markings allow you to measure and fish in one step. Replacement tapes available in quick-change reels.
Also known as: 783310047001, FTXSS-240
Specifications
Width: | 1/8 in |
Material: | Steel |
Length: | 240 ft |
Width: | 1/8 in |
Length: | 240 ft |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)