![Fan Shroud Kit, 8" x 8", Type 3R, Steel Fan Shroud Kit, 8" x 8", Type 3R, Steel](https://rexel-cdn.com/products/hoft6s3r.jpg?i=38EE21D5-50F7-4BFC-819A-B990ED6A5F09&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Fan Shroud, Type 3R (2 pack), Size/Dims: 8.00" x 8.00", Material/Finish: Steel
Overview
Fan Shroud, Type 3R (2 pack), Size/Dims: 8.00" x 8.00", Material/Finish: Steel
Also known as: 783510138615, T6S3R
Specifications
Mounting: | Panel |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Panel |
Material: | Steel |
Special Program: | Hoffman On Demand |
Width: | 8 in |
Height: | 8 in |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)