ETN FAZ-D1/3-NA UL 489 Industrial M

Item #: 1949212

Cat #: FAZ-D1/3-NA

UPC: 015081021349

Sign In or Register to view pricing and more.
Documents & Guides
UL489 BREAKER 1AMP 3POLE

Overview

UL489 BREAKER 1AMP 3POLE
Also known as: 015081021349, FAZ-D1/3-NA

Specifications

Poles: 3
Amps: 1
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-NA
Amps: 1
Volts AC: 277, 480Y
Type: Trip Curve D
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)