17W A21 LED Lamp, 50K ***Non-Dimmable At 277 Volts***

Item #: 1949007

Cat #: 17A21/850/277V/DIM

UPC: 790492361689

Sign In or Register to view pricing and more.
LED Dimmable 'A' Lamp: HID Lamp Retrofit; 17 Watt, A21, 120-277V, 2100 Lumens, Equivalent to 125W Incand., Color Temperature: 5000K, CRI: 82, 230° Beam. Rated lifetime (L70): 50,000hrs. MOL: 5-1/4", DIA: 2-5/8". Suitable for damp locations and totally enclosed fixtures (Fixture operating temperature: -4°F to 113°F (-20°C to 45°C).* * See .pdf Catalog Page for MINIMUM COMPARTMENT DIMENSIONS ( FOR ENCLOSED FIXTURES ) Green Creative Product #: 36168, Model: 17A21/850/277V/DIM ***Non-Dimmable At 277 Volts***

Overview

LED Dimmable 'A' Lamp: HID Lamp Retrofit; 17 Watt, A21, 120-277V, 2100 Lumens, Equivalent to 125W Incand., Color Temperature: 5000K, CRI: 82, 230° Beam. Rated lifetime (L70): 50,000hrs. MOL: 5-1/4", DIA: 2-5/8". Suitable for damp locations and totally enclosed fixtures (Fixture operating temperature: -4°F to 113°F (-20°C to 45°C).* * See .pdf Catalog Page for MINIMUM COMPARTMENT DIMENSIONS ( FOR ENCLOSED FIXTURES ) Green Creative Product #: 36168, Model: 17A21/850/277V/DIM ***Non-Dimmable At 277 Volts***
Also known as: 790492361689, 17A21/850/277V/DIM

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Shape: A21 (Arbitrary)
Wattage: 17
Lumens: 2100
Type: LED Retrofit
Dimmable: Yes
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 17
Type: LED Retrofit
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: A21 (Arbitrary)
Lumens: 2100
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)