Tamper Resistant Receptacle, Gray

Item #: 1948778

Cat #: NTR-15-HDTR-GR

UPC: 027557780179

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Receptacle, 15 Amp at 125 VAC, 60Hz, Color: Gray

Overview

Tamper Resistant Receptacle, 15 Amp at 125 VAC, 60Hz, Color: Gray
Half tamper resistant receptacle (Gloss), 15A/125V in gray
Also known as: 027557780179, NTR-15-HDTR-GR

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Color: Gray
Amps: 15
Volts AC: 125
Mounting: Input
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Amps: 15
Mounting: Input
Color: Gray
Volts AC: 125

Customer Reviews

No reviews for this product
(0)