15A 1P 120V CKT BRKR

Item #: 194864

Cat #: THQB1115AF

UPC: 783164329704

Sign In or Register to view pricing and more.
Documents & Guides
GED THQB1115AF 15A 1P 120V CKT BRKR

Overview

GED THQB1115AF 15A 1P 120V CKT BRKR
Also known as: 783164329704, THQB1115AF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)