AC/DC Plug-in - 9V backup - Digital Disp

Item #: 194774

Cat #: 900-0076-01

UPC: 784908007605

Sign In or Register to view pricing and more.
Documents & Guides
Kidde 900-0076-01 Plug-In Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 6-1/16 IN Length X 3-3/4 IN Width X 1-3/4 IN Height, Digital LED Display, Mounting: Wall, Included: 9 V Battery, UL 2034

Overview

Kidde 900-0076-01 Plug-In Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 6-1/16 IN Length X 3-3/4 IN Width X 1-3/4 IN Height, Digital LED Display, Mounting: Wall, Included: 9 V Battery, UL 2034
Also known as: 784908007605, 900-0076-01

Specifications

Volts AC: 120
Mounting: Surface
Color: White
Type: Battery Backup
Volts AC: 120
Color: White
Mounting: Surface
Type: Battery Backup

Customer Reviews

No reviews for this product
(0)