Heavy Duty Double Throw Safety Switch

Item #: 1947495

Cat #: DT362FWK

UPC: 782114344460

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 4x

Overview

60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 4x
Also known as: 782114344460, DT362FWK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Amps: 60

Customer Reviews

No reviews for this product
(0)