
Raceway Cover, 4000 Series, Steel, Ivory, 4-3/4" x 5'
Item #: 19474
Cat #: V4000C
UPC: 786776080353
Sign In or Register to view pricing and more.
Documents & Guides
Steel, Cover, 4000 Series. Size: 5' Length, 4-3/4" Width. Galvanized, Ivory. Package Quantity: 10.
Overview
Steel, Cover, 4000 Series. Size: 5' Length, 4-3/4" Width. Galvanized, Ivory. Package Quantity: 10.
4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonmetallic cable management systems.
Also known as: 786776080353, V4000C
Specifications
Length: | 5 ft |
Color: | Ivory |
Material: | Steel |
Length: | 5 ft |
Material: | Steel |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)