4' 11W T8 LED Lamp, 40K

Item #: 1947262

Cat #: LEDFLT8-840-411-BBUF

UPC:

Documents & Guides
Emergency LED Lighting System, 4 Foot, T8, 11 Watt, 1595 Lumen, 4000K 80 CRI, 120-277 Volt, Non-Dimmable, Emergency Battery Backup for T8 and T12 Lamp Replacement
Sign In or Register to view pricing and more.

No associated products found.

Overview

Emergency LED Lighting System, 4 Foot, T8, 11 Watt, 1595 Lumen, 4000K 80 CRI, 120-277 Volt, Non-Dimmable, Emergency Battery Backup for T8 and T12 Lamp Replacement
The Energy Focus RedCap® Emergency Battery Backup is an all-in-one general purpose lighting and battery powered emergency backup TLED solution. The tube acts as a normal lamp, providing 145 lm/W efficacy and supporting on/off switching operation. Upon loss of power, the integrated batteries and emergency driver provide an illumination duration minimum of 90 minutes of light.
Also known as: LEDFLT8-840-411-BBUF

Specifications

Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 11
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1595
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 1595
Shape: T8 (Tubular)
Material: Plastic
Wattage: 11
Dimmable: No
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)