ETN DT325FWK Heavy Duty Double-Thro

Item #: 1947222

Cat #: DT325FWK

UPC: 782114344477

Sign In or Register to view pricing and more.
Documents & Guides
ETN DT325FWK Heavy Duty Doubl

Overview

ETN DT325FWK Heavy Duty Doubl
Also known as: 782114344477, DT325FWK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 400
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)