120/240V 4-Mode Panel Protactor, NEMA 4X

Item #: 19471

Cat #: 51110-1

UPC: 078477135235

Documents & Guides
Surge Protection Panel, 4-Mode, Type 2, 1-Phase, 120/240V AC, 2-Wire + Ground, Max Surge Current Per Phase: 48 kA, NEMA 4X, Surface Mount.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surge Protection Panel, 4-Mode, Type 2, 1-Phase, 120/240V AC, 2-Wire + Ground, Max Surge Current Per Phase: 48 kA, NEMA 4X, Surface Mount.
Also known as: 078477135235, 51110-1

Specifications

Mounting: Flush
Volts AC: 120, 240
Phase: 1
IP/NEMA Rating: NEMA 4X
Mounting: Flush
Phase: 1
Volts AC: 120, 240
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)